Shop All Cable and Wire Cutters
Quest Technology International
Multi-Gauge Wire Cutter & Stripper - 10-22 Awg
Mfr # TMI-1020
Zoro # G606602544
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.25
- Color Black/Red
- Handle Material ABS Plastic/Metal
- Jaw Width 1.75
- Height (In.) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # TMI-1020
- Zoro # G606602544
- UPC # 80011800791
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 6.25 |
Jaw Width | 1.75 |
Height (In.) | 0.25 |
Details
Color | Black/Red |
Handle Material | ABS Plastic/Metal |
Description
If you are looking for a wire cutters or strippers, Quest has various styles to chose from that will strip and cut from 10AWG to 30AWG wire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (313592)
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/4"R, 7/8"D (CC759-01)
- PFERD Coated Belt, Co-Cool, 3/4"x20-1/2", 40 Grit, 3/4" W, 20-1/2" L, Coated, Ceramic Oxide, 40 Grit (49567)
- WILTON Jaw Inserts for 4TK27, 4.5 L, PK2 (76654S41)
- QUEST TECHNOLOGY INTERNATIONAL Multi-Gauge Wire Cutter & Stripper - 20-30 Awg (TMI-1021)
- CLAUSS 5-3/4" Wire Cutter, Shear Cut (33403)
- KLEIN TOOLS Journeyman™ High Leverage Cable Cutter with Stripping (J63225N)
- HUSKIE TOOLS 17" Bar & Chain Cutter, Center Cut (S-32CC)
- PALADIN TOOLS Pro-Grip Cutter, Contour Cable Cutter (PA1175)
- PROSKIT Cutters, Flat Cable (902-083)
- KLEIN TOOLS Replacement Head for 36-Inch Bolt Cutter (63836)
- Quest Technology International Knives, Cutters & Snips