Shop All Voice & Data Jacks
Quest Technology International
Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Stranded, 50U Gold
Mfr # NMP-8215
Zoro # G406580059
product price: $0.25
/ea
Sold in multiples of 100 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Clear
- Height 0.55
- Width 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NMP-8215
- Zoro # G406580059
- UPC # 80011800306
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.55 |
Width | 0.45 |
Details
Material | UL94V-0 Plastic |
Color | Clear |
Description
Quest offers a complete line of modular plugs for stranded and solid conductors; with 15u and 50u gold plating on the contacts, and in 4p4c, 6p4c, 6p6c, 8p8c and 10p10c versions_x000D_.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fiberglass Enclosure, 10 in H, 6 in W, 6 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A1066JFGR)
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 100 (36J134)
- OMRON Emergency Stop Push Button, 22 mm, 2NC, Red (A22E-L-02)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-DC24(S))
- QUEST TECHNOLOGY INTERNATIONAL Fastplug Rj45 Pass-Through Modular Plugs, 100Pk - Cat5E, 8P8C (NMP-8255-100J)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Tooless Keystone Jack, 8P8C - White (NKJ-6408)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Slim-Style 90 Degree Keystone Jacks, 8P8C - Yellow (NKJ-6505)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - Gray (NKJ-5500)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - Blue (NKJ-6202)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - Brown (NKJ-5511)
- CMPLE Keystone Jack Wall Plate With Three Holes Standard Keystones - Ivory (633-N)
- Quest Technology International Voice & Data Jacks