Shop All Voice & Data Jack Accessories
Quest Technology International
Modular Plugs, 100 Pack - Cat3, Rj12 (6P6C), Flat, Stranded, 15U Gold
Mfr # NMP-6111
Zoro # G406581964
Sold in multiples of 100 for $15.00
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material UL94V-0 Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NMP-6111
- Zoro # G406581964
- UPC # 80011800300
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jack Accessories
Details
Color | Clear |
Material | UL94V-0 Plastic |
Description
Quest offers a complete line of modular plugs for stranded and solid conductors; with 15u and 50u gold plating on the contacts, and in 4p4c, 6p4c, 6p6c, 8p8c and 10p10c versions_x000D_.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Aluminum, Dia 5/16 In, PK50 (CO0509AL)
- KLASS TOOLS 12" x 3.6 mm Black Zip Ties, Cable Ties (1000 Zip Ties), 1000PK (KLA-CON-ZIP-BLA-1236x1000)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1/2A, 250V AC, Nonindicating (TR1/2R)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ51)
- ALLEN TEL Cat 6 E-Z Jack Module, Ivory (AT66EZ-09)
- SWE-TECH 3C Brush Style Cable Pass-Through Wall Plate Insert with half-moon cover, single gang, white (FWT301-6001)
- BLACK BOX Color-Coded Snagless Pre-Plugs, 50-Pack, (FMT736)
- SWE-TECH 3C Wall Plate, White, Single HDMI Port with Strain Relief, HDMI Female (FWT301-HD201)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Blue - 50Pk (04757)
- BLACK BOX Color-Coded Snagless Pre-Plug, Gray, 50- (FMT721)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT6-HSP)
- Quest Technology International Voice & Data Jack Accessories