Shop All Voice & Data Jack Accessories
Quest Technology International
Modular Plugs, 100 Pack - Cat3, Rj11 (6P4C), Round, Solid/Stranded, 50U Gold
Mfr # NMP-4225
Zoro # G306581972
product price: $0.22
/ea
Sold in multiples of 100 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material UL94V-0 Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NMP-4225
- Zoro # G306581972
- UPC # 80011801896
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jack Accessories
Details
Color | Clear |
Material | UL94V-0 Plastic |
Description
Quest offers a complete line of modular plugs for stranded and solid conductors; with 15u and 50u gold plating on the contacts, and in 4p4c, 6p4c, 6p6c, 8p8c and 10p10c versions_x000D_.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Closed End Connector, 18-14 ga., PK100 (169106-100)
- SQUARE D 1PH 0.100KVA 480V-AC 120V-AC VOLTAGE TRANSFORMER (9070 EL-2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GRG5)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 5-6/10A, 600V AC, Nonindicating (A6D5-6/10R)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Red - 50Pk (04755)
- SWE-TECH 3C Brush Style Cable Pass-Through Wall Plate Insert with half-moon cover, single gang, white (FWT301-6001)
- ALLEN TEL Cat 5e Jack Module, Red (AT55-47)
- TRIPLETT Modular Plug, RJ45 Connector Type, PK100, Color: Clear (CAT5-HSPJAR)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-25)
- WORLD HONEY MARKET Honey Comb 4 oz Clamshell (HC-5084)
- Quest Technology International Voice & Data Jack Accessories