Shop All Voice & Data Jacks
Quest Technology International
Modular Plugs, 100 Pack - Cat3, Rj11 (6P4C), Round, Solid, 15U Gold
Mfr # NMP-4221
Zoro # G006580152
product price: $0.15
/ea
Sold in multiples of 100 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Clear
- Height 0.55
- Width 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NMP-4221
- Zoro # G006580152
- UPC # 80011800299
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.55 |
Width | 0.45 |
Details
Material | UL94V-0 Plastic |
Color | Clear |
Description
Quest offers a complete line of modular plugs for stranded and solid conductors; with 15u and 50u gold plating on the contacts, and in 4p4c, 6p4c, 6p6c, 8p8c and 10p10c versions_x000D_.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKS131)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRST15BK)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T25B)
- LEVITON COMBINATION DEVICE SWITCH 5-15R USB COMBINATION RECEPT BROWN (T5632-B)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MOR-Q)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- ALLEN TEL Modular Surface Jack, 4-Conductor, Electric Ivory (AT468-4-EI)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- CMPLE Cmple436-N Rj-45 Modular Plugs Rj45- 100 Pack For Solid (436-N)
- BLACK BOX Black Boconnect Rj 45 Surface Mount Ho (SMH-2)
- BLACK BOX Rj-45 Modular Splitter, 5-Position, 8 X (FM800-R2)
- Quest Technology International Voice & Data Jacks