Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Low-Voltage Drywall Mud Ring - Dual-Gang
Mfr # VHT-8498
Zoro # G206569872
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 2.25
- Width 4.25
- Material UL94V-0 Plastic
- Height 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # VHT-8498
- Zoro # G206569872
- UPC # 80011804734
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 2.25 |
Width | 4.25 |
Height | 4.25 |
Details
Color | Black |
Material | UL94V-0 Plastic |
Description
Quest offers these low-voltage single-gang drywall mud ring as an easy to install alternative to installing a standard single-gang electrical box. This box is ideal for use with all A/V, Telecom and Datacom low-voltage wall plates._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-4-BK)
- HUBBELL Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, 5-30R, Black (HBL9308)
- CARLON Electrical Box Cover, Round, Brass, Duplex Receptacle (E97BR2)
- DEWALT Pressure Switch; 145-175 PSI, 4 port (DXCM034-0199)
- HUBBELL PREMISE WIRING Faceplate, 1 Port (SSF11)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- STEREN Pigtail Decorator Wall Plate White, HDMI (526-102WH)
- MONOPRICE WallPlate, Blank, 4 Hole, White (6731)
- TEDDICO BWF BWF Weatherproof Cover, 1 -Gang, Metal (FGV-1DCV)
- ADAMAX Adjustable Electrical Box for Light Fixtures and Ceiling Fans, 14 to 24.5 inches, UL Rated (AGC20HG)
- UNIRISE USA 4Port Wall Plate, Single Gang, Ivory (WP-4P-IVY)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates