Shop All Wire Connectors
Quest Technology International
Lc/Lc Fiber Optic Adapter - (Simplex) Single-Mode, Plastic
Mfr # NFO-3078
Zoro # G906602442
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 0.5
- Width 0.3
- Length 1
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NFO-3078
- Zoro # G906602442
- UPC # 80011805778
- Country of Origin China
- Category Wire Connectors
Dimensions
Height | 0.5 |
Width | 0.3 |
Length | 1 |
Details
Color | Blue |
Material | Metal |
Description
Quest offers inline fiber optic LC female to LC female adapters. These pass thru adapters are available in both simplex and duplex.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distribution Block 600V 335A (9080LBA363104)
- NVENT HOFFMAN Mounting Panel, fits 600x600mm, Aluminum (EP6060AL)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Zinc (835)
- GENERAC Maintn Kit, 816cc, Air Cooled Standby (7216)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-6 Quad (CFC-7125)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - Right Angle F (M-F) (CAD-1100)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M) (CAD-1090)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Compression Connectors, 75 Ohm - Rg-6 Quad, 50/Jar (COM-1306-50J)
- GROTE Double Seal Pigtail, Length: 6 in (66910)
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (O/B+Jug)
- Quest Technology International Wire Connectors & Disconnects