Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Keystone Wall Plate W/ Icon Slots & Tabs, White - 1 Port, Horizontal
Mfr # NFP-6108
Zoro # G306569871
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4.5
- Material UL94V-0 Plastic
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NFP-6108
- Zoro # G306569871
- UPC # 80011805452
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 4.5 |
Height | 2.75 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Quest offers vertical mount, horizontal mount, and angled-port keystone wall plates with labeling windows for icon tabs. The wall plates are available in 1, 2 and 4 port versions, and are constructed for use with any standard keystone inserts. Comes complete with color icon marker inserts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Welding Cable, Red, 2Ga, 100 ft. Spool (82-6736)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- DINSPACE Snap Patch Panel W/6 Mm Sc/Sc (SNAP-12SC-MM)
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1/2 to 2HP (4821I)
- SWE-TECH 3C Decora Wall Plate Insert, White, 4 Keystone Jack (FWT302-4D-W)
- SWE-TECH 3C Recessed Media Box, White (FWT45-0010-WH)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205E)
- HUBBELL PREMISE WIRING Snap Fit Connector, Black, Keystone (SFHC14BK)
- MONOPRICE A/V Wallplate, XLR(M), 3Pin, 2Port (7398)
- STEREN Pigtail Decorator Wall Plate Ivory, HDMI (526-101IV)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16EI)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates