Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Keystone Wall Plate, Single-Gang - Blank, White
Mfr # NFP-1008
Zoro # G106569958
Sold in multiples of 9 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2.75
- Material UL94V-0 Plastic
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NFP-1008
- Zoro # G106569958
- UPC # 80011801242
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 |
Height | 4.5 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Quest single-gang vertical keystone wall plates are available in 0, 1, 2, 3, 4 & 6 port versions; are designed for vertical mounting on a wall; and are constructed for use with any standard keystone inserts._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH 16-Ch Source Type Di/O Module (ADAM-6052-D)
- PALADIN TOOLS Grippack Pvc Pouch (PA4940)
- HUBBELL 20A Flanged Locking Receptacle 2P 2W 250VAC (HBL3226)
- MERSEN CC Class, ATQR Series, Time-Delay, 30A, 600V AC, Non-Indicating (ATQR30)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155EB)
- WIREMOLD Wiremold 229014 Cordmate III Fittings Value Pack - White (229014)
- GE GE 3-Outlet T-Shaped Heavy Duty Wall Outlet Adapter, Orange, 50281 (50281)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 1-Port (ATBKF-VT)
- HUBBELL PREMISE WIRING Hubbell IFP11 Single Gang Faceplate - 1 x Socket(s) - 1-gang - Gray (IFP11GY)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- PANDUIT Surface Mount Box, Mini Com, 4 Port, White (CBX4WH-AY)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates