Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Keystone Wall Plate, Single-Gang - Blank, Black
Mfr # NFP-1001
Zoro # G706569877
product price: $0.88
/ea
Sold in multiples of 9 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2.75
- Material UL94V-0 Plastic
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NFP-1001
- Zoro # G706569877
- UPC # 80011805670
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 |
Height | 4.5 |
Details
Color | Black |
Material | UL94V-0 Plastic |
Description
Quest single-gang vertical keystone wall plates are available in 0, 1, 2, 3, 4 & 6 port versions; are designed for vertical mounting on a wall; and are constructed for use with any standard keystone inserts._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Blank Metal Fiber Panel (GBF-BP)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, SPDT (31EE10)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1-1.6A, 1P (GV2ME06)
- NVENT HOFFMAN Louver Plate Kit, 5.62 in. Hx5.5 in. W (AVK44)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 2 Port, White (NFP-1028)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Surface Mount Box, Rj11, 6P4C, Single - Ivory (NTB-1401)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - Blank, Ivory (NFP-1007)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 2 Port, Gray (NFP-1020)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - 2 Port, Lt Almond (NFP-5022)
- QUEST TECHNOLOGY INTERNATIONAL Bulk Cable Wall Plate - White, Single-Gang (VHT-8101)
- GOURMETGALLEY FO450 ALUMINUM FLEX DUCTING 4 Inch 5-PLY 50-FT SUPURR-FLEX (GO2633266)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates