Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Keystone Wall Plate, Single-Gang - 4 Ports, Gray
Mfr # NFP-1040
Zoro # G106569941
product price: $0.88
/ea
Sold in multiples of 9 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 2.75
- Material UL94V-0 Plastic
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NFP-1040
- Zoro # G106569941
- UPC # 80011805684
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 |
Height | 4.5 |
Details
Color | Gray |
Material | UL94V-0 Plastic |
Description
Quest single-gang vertical keystone wall plates are available in 0, 1, 2, 3, 4 & 6 port versions; are designed for vertical mounting on a wall; and are constructed for use with any standard keystone inserts._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Blue (XB4BW36B5)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEMA 1, Hinged (HW-J80604FCHTL)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (XTCE065D00T)
- SIMPSON STRONG-TIE G185 2x Rigid Tie ZMax (RTA2Z)
- MARINCO 5279 Marinco 15A 125V 2P 3W Flanged Outlet (5279)
- WIREMOLD Wiremold Company Bw3 Wiremold Deep Out Box-Wh BW3 (7016363)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V, Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ65BKTR)
- PANDUIT Vertfaceplate, 2prt, Sgl Gang, Classic, Iw (CFPL2IWY)
- MONOPRICE A/V Wallplate, Banana Post, 4Spkr, Wht (3642)
- MARINCO Marinco 12VBP ConnectPro Receptacle (12VBP)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TPF1OW)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates