Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Keystone Wall Plate, Single-Gang - 3 Ports, Black
Mfr # NFP-1031
Zoro # G806569890
product price: $0.88
/ea
Sold in multiples of 9 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2.75
- Material UL94V-0 Plastic
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NFP-1031
- Zoro # G806569890
- UPC # 80011805644
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 |
Height | 4.5 |
Details
Color | Black |
Material | UL94V-0 Plastic |
Description
Quest single-gang vertical keystone wall plates are available in 0, 1, 2, 3, 4 & 6 port versions; are designed for vertical mounting on a wall; and are constructed for use with any standard keystone inserts._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Replacement for ABB 54854be (54854BE ABB)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2F7)
- DISCO Stndrd Blade Fuses 7.5 Amp Brwn Type ATO PK5 (1710PK)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2-1/2)
- STEREN TV Wall Plate 1-F81 Black (200-251BK)
- MULBERRY Wire guard nail plate QUICK-ON NAIL PLATE (40465)
- COMMSCOPE Wall Plate, 2 Gang, 8 Port, Ivory (M28L-246)
- SWE-TECH 3C Wall Plate Mounting Bracket, Low Voltage, Single Gang (FWT3031-11110)
- KEYSTONE UnShunted Tall T8 Socket, KT-SOCKET-T8-U-T (KT-SOCKET-T8-U-T)
- ALLEN TEL Versatap Faceplate, 1-Port, Ivory (AT30-1-09)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TWPF1GY)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates