Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Keystone Wall Plate, Single-Gang - 1 Port, White
Mfr # NFP-1018
Zoro # G506569961
product price: $0.95
/ea
Sold in multiples of 9 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2.75
- Material UL94V-0 Plastic
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NFP-1018
- Zoro # G506569961
- UPC # 80011800208
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 |
Height | 4.5 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Quest single-gang vertical keystone wall plates are available in 0, 1, 2, 3, 4 & 6 port versions; are designed for vertical mounting on a wall; and are constructed for use with any standard keystone inserts._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS .05/5 in. WC, SPDT, # SWITCH, L BRKT (P32AF-1)
- SCHNEIDER ELECTRIC Push-button, 22 mm, 1NO, Red (XB4BL41)
- POWERZONE Strip 6Out Safety 8Ft Cord Wht (OR801115)
- HUBBELL Pin and Sleeve Receptacle, 60A, 250V (HBL460R9V0)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNIW)
- HUBBELL PREMISE WIRING Bryant Faceplate - 3 x Total Number of Socket(s) - 1-gang - White - High Impact Thermoplastic, Plastic (IFP13W)
- STEREN Fascia Mount Plate (221-355)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 20A MEDIA OUTLET TR, BLACK (RJ620BKTR)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (SSF206)
- MONOPRICE Surface Mount Box, 2P, White (7089)
- MARINCO 6364Crns Marinco Conn., 50A 125/250V Boxed W/Label For Swd (6364CRNS)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates