Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Keystone Wall Plate, Single-Gang - 1 Port, Ivory
Mfr # NFP-1017
Zoro # G806569920
product price: $0.91
/ea
Sold in multiples of 9 for $8.19
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Width 2.75
- Material UL94V-0 Plastic
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NFP-1017
- Zoro # G806569920
- UPC # 80011800207
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 |
Height | 4.5 |
Details
Color | Ivory |
Material | UL94V-0 Plastic |
Description
Quest single-gang vertical keystone wall plates are available in 0, 1, 2, 3, 4 & 6 port versions; are designed for vertical mounting on a wall; and are constructed for use with any standard keystone inserts._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Black (HBL420BK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206)
- KING INNOVATION Gorilla Nuts Bag/10 (68205)
- GREENGATE Wall/Corner Dt 1200 Sq Ft (OAWC-DT-120W)
- TRIPP LITE Mobile Cpu Caddy For Computer Towers - Width Adjustable, Locking (DCPU2)
- MARINCO Marinco ISC-10BK BEP Marine Insulated Stud Covers (ISC-10BK)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2W)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- PANDUIT 1-Port, Single Gang, Flush Mount Face (NK1FNWH)
- SWE-TECH 3C Decora Wall Plate Insert, White, 4 Keystone Jack (FWT302-4D-W)
- MARINCO Cs8264N Marinco 50A 250V Connector No Brass Plate (CS8264N)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates