Shop All Raceway Fittings
Quest Technology International
Inside Corner Raceway Accessory - 1/2'', Beige, 12 Pk
Mfr # FIC-41424
Zoro # G406580042
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Width 0.5
- Length 2.5
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # FIC-41424
- Zoro # G406580042
- UPC # 87663000174
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 0.5 |
Length | 2.5 |
Height | 2.5 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB CONDUIT ENT PVC3/4""X100' (A51AGA1)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Clear (HS380-CL)
- LEGRAND Blank End, Gray, Steel, Ends (G4010B)
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel (V4047RX)
- PANDUIT Ld5 Low Voltage Inside Corner Fitting (20 Pack), 20PK (ICF5WH-E)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3048RGY)
- WIREMOLD Extra Deep Box Fitting, White, PVC (NM2044-WH)
- LEGRAND Blank End, Ivory, Steel, Ends (V2410B)
- Quest Technology International Raceway Fittings