Shop All Raceway Fittings
Quest Technology International
Inside Corner Raceway Accessory - 1-1/2'', White, 12 Pk
Mfr # FIC-43414
Zoro # G106580021
product price: $2.95
/ea
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Height 4.5
- Length 4.5
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FIC-43414
- Zoro # G106580021
- UPC # 87663000190
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 4.5 |
Length | 4.5 |
Width | 1.5 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TA25DU25, OVERLOAD RELAY 18-25A (TA25DU25)
- REMINGTON INDUSTRIES 20 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 250 ft Length (CMG2002-250)
- FLOSSER Fuse 100/Pack 8Amp, 124808 (124808)
- GENERAC Automatic Standby Generator, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- PANDUIT Fitting, Insidecorner, Lowv, Iw, PK10 (ICF10IW-X)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Cover, White (PT1EE)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Cover, White (PT1IE)
- CANTEX ADAPTER FEMALE 3/4""SCH40 (5140044C)
- Quest Technology International Raceway Fittings