Shop All Raceway Fittings
Quest Technology International
Inside Corner Raceway Accessory - 1-1/2'', Beige, 12 Pk
Mfr # FIC-43424
Zoro # G506580010
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Width 1.5
- Length 4.5
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FIC-43424
- Zoro # G506580010
- UPC # 87663000191
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.5 |
Length | 4.5 |
Height | 4.5 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1090)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW22-1B6)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong, 3-Wire, Self-Ground, 15A 125V, White, 10PK (SSRE2-WH-10)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- GAMPAK ELBOW PULL 90D RGD 1/2"" (49681)
- CANTEX COUPLING EXPANSION 3/4"" (5144032U)
- LEGRAND Extra Deep Device Box, Ivory, Boxes (2348-2)
- CANTEX ADAPTR TERM PVC MALE 3"" (5140110C)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781)
- Quest Technology International Raceways