Shop All Wall Mount Cabinets
Quest Technology International
Fiber Optic Wall Mount Cabinet W/ Lock - 4-Strip Mod (96 Fibers)
Mfr # NFO-4604
Zoro # G106602402
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 13.98
- Height of Cabinet 5.91
- Cabinet Color Black
- Material - Cabinets Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NFO-4604
- Zoro # G106602402
- UPC # 80011805849
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 13.98 |
Height of Cabinet | 5.91 |
Details
Cabinet Color | Black |
Material - Cabinets | Metal |
Description
Quest's fiber optic wall mount cabinet is available in 3 sizes with a hinged locking door. The secure, steel enclosure is ideal housing 1, 2 or even 4 fiber adapter panels, adding up to a maximum capacity 96 fiber optic connections. Inserts are available._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M8X1.25 Dropin T-Nut W/Flex Hand Brt 40S (40-1986)
- ZORO SELECT Drum Carrier, 1 Drum, 55 gal., 800 lb. (21VG48)
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- CLOSETMAID Bracket Shelf Support 20In (1180)
- QUEST TECHNOLOGY INTERNATIONAL Fiber Optic Wall Mount Cabinet W/ Lock - 2-Strip Mod (48 Fibers) (NFO-4602)
- QUEST TECHNOLOGY INTERNATIONAL Fiber Optic Wall Mount Cabinet W/ Lock - 1-Strip Mod (24 Fibers) (NFO-4601)
- SAFCO Wall Cabinet, Mahogany (1700MH)
- QUEST MFG Wall Enclosure, Front/Rear Access, 22"H x 21"W x 24"D, Black (WM3019-11-02)
- DURHAM MFG Wall Mount Cabinet W/ 2 Adj Shlvs, 2 Doors, A Keyed Handle (071SD-95)
- INVAL Garage Storage System (GS-GP30)
- INVAL Garage Storage System (GS-GP20)
- Quest Technology International Wall Mount Cabinets