Shop All Wall Mount Cabinets
Quest Technology International
Fiber Optic Wall Mount Cabinet W/ Lock - 2-Strip Mod (48 Fibers)
Mfr # NFO-4602
Zoro # G806602429
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 11.42
- Height of Cabinet 5.91
- Cabinet Color Black
- Material - Cabinets Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NFO-4602
- Zoro # G806602429
- UPC # 80011805848
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 11.42 |
Height of Cabinet | 5.91 |
Details
Cabinet Color | Black |
Material - Cabinets | Metal |
Description
Quest's fiber optic wall mount cabinet is available in 3 sizes with a hinged locking door. The secure, steel enclosure is ideal housing 1, 2 or even 4 fiber adapter panels, adding up to a maximum capacity 96 fiber optic connections. Inserts are available._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Zippered Vinyl Cover for RZK/8, RZKRNG (PT2464)
- TECHNIBILT SHELVING SYSTEMS Basket Divider, Chrome, 24 (DV2410)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 171 Bins (JC-171-1795)
- 80/20 Tee Joining Plate, 7 Hole, 40 S (40-4312)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 13-3/4x12-3/4x30, Off White (270017WH)
- INVAL Garage Storage System (GS-GP20)
- SPACECAB Medicine Cabinet, 6-Shelf 26" x 16" (ZACA11)
- INVAL Garage Storage System (GS-GP50)
- GREENE MANUFACTURING Wall Cabinet, 30" H, 36" W, Charcoal Gray (DTW-1236-3000)
- LITTLE GIANT Wall Cabinet, 10x36x24", Pegboard Panel (HC-36-PB)
- SAFCO Wall Cabinet, Mahogany (1700MH)
- Quest Technology International Wall Mount Cabinets