Shop All Wall Mount Cabinets
Quest Technology International
Fiber Optic Wall Mount Cabinet W/ Lock - 1-Strip Mod (24 Fibers)
Mfr # NFO-4601
Zoro # G406602454
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 9.06
- Height of Cabinet 4.33
- Cabinet Color Black
- Material - Cabinets Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NFO-4601
- Zoro # G406602454
- UPC # 80011805847
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 9.06 |
Height of Cabinet | 4.33 |
Details
Cabinet Color | Black |
Material - Cabinets | Metal |
Description
Quest's fiber optic wall mount cabinet is available in 3 sizes with a hinged locking door. The secure, steel enclosure is ideal housing 1, 2 or even 4 fiber adapter panels, adding up to a maximum capacity 96 fiber optic connections. Inserts are available._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4-1/8 in W, 3 in H, Yellow, 7-3/8 in L, 20 PK (K-QUS220YL-20)
- ALLEGRO INDUSTRIES Storage Cabinet Shelf, Black (29370)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-5295)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-09)
- QUEST TECHNOLOGY INTERNATIONAL Fiber Optic Wall Mount Cabinet W/ Lock - 2-Strip Mod (48 Fibers) (NFO-4602)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Black Matte (251BMC8)
- QUEST MFG Wall Enclosure, Front/Rear Access, 22"H x 21"W x 24"D, Black (WM3019-11-02)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black (Set of 3) (3-251BMC8)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 18x12x26, Off White (270018WH)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 30 x 12 x 30, White (269876WH)
- DIVERSIFIED SPACES Cabinet, Tool Storage, Wall Mounted (MC-1)
- Quest Technology International Wall Mount Cabinets