Shop All General Hand Tool Kits
Quest Technology International
Fiber Optic Termination Kit
Mfr # NFK-2000
Zoro # G206602685
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12
- Material ABS Plastic
- Color Black
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NFK-2000
- Zoro # G206602685
- UPC # 80011801400
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Overall Length | 12 |
Width | 2 |
Details
Material | ABS Plastic |
Color | Black |
Description
Quest offers a Fiber Optic Kit that essential to technicians.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719MT)
- COILHOSE PNEUMATICS Button Operated Non-Safety Blow Gun (CO 665)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 2 Ph (492-CCX)
- ALLWAY GS-Series Safety Glass Scraper with 5 Blades (GS)
- IRWIN Vise Grip VGP2077704 5 Piece Set- 10Wr-10R-7Cr-6Ln-5Wr + Bag (VGP2077704)
- ECLIPSE Communications Tool Kit, No. of Pcs. 12 (PK-12012H)
- FLEMING SUPPLY Tool Kit, 102 Heat-Treated Pieces with Carrying Case, Essential Steel Hand Tool and Basic Repair Set (912089IYL)
- JONARD TOOLS Probe Pick, Tapered/L-Shaped, PK10 (JIC-22035/10)
- GREENLEE General Hand Tool Kit, No. of Pcs. 6 (0159-36)
- WIHA MicroFinish XHeavy Duty Sl/Ph 8Pc Set (53398)
- GEARWRENCH 243 Piece 12 Point Mechanics Tool Set in 3 Drawer Storage Box (80972)
- Quest Technology International Hand Tool Kits