Shop All Voice & Data Jacks
Quest Technology International
Fiber Optic (F-F) Keystone Jack - St
Mfr # NKJ-3108
Zoro # G006580220
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Beige
- Width 0.64
- Height 0.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-3108
- Zoro # G006580220
- UPC # 80011805785
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Width | 0.64 |
Height | 0.86 |
Details
Material | UL94V-0 Plastic |
Color | Beige |
Description
Quest offers Fiber Optic inserts for use in keystone wall plate or patch panel. Available in ST, SC, and LC connectors._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Marine Type Pigtail 25 Ft. 125 Volt 30 Amp Extension Cord (CORDP3025)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Push Pull Operator, Mushroom Cap, Red (9001KR9R)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (92S11A22D-240A)
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, PBT Case (XXS30P1AM12)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- ALLEN TEL Flush Mount Smooth Telephone Wall Jack, 4-Conductor, 6-Position, White (AT216SM-4-15)
- IDEAL Cat6 Kystn Mod Jack Wht, PK10 (89-761WH)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, White (AT216-4-15)
- ALLEN TEL 4-Conductor Wall Phone Jack with Installation Tool, Ivory (AT630ABC-4)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MYL-Q)
- Quest Technology International Voice & Data Jacks