Shop All Voice & Data Jacks
Quest Technology International
Fiber Optic (F-F) Keystone Jack - Lc
Mfr # NKJ-3308
Zoro # G906580214
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Beige
- Height 0.86
- Width 0.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NKJ-3308
- Zoro # G906580214
- UPC # 80011805787
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Height | 0.86 |
Width | 0.64 |
Details
Material | UL94V-0 Plastic |
Color | Beige |
Description
Quest offers Fiber Optic inserts for use in keystone wall plate or patch panel. Available in ST, SC, and LC connectors._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 5ft (30-VG-4000O-G2)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 3/4 in Size, Electroplated Steel (2083)
- RACO Mud Ring, 2 Gang, 819, Square Box (819)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2-NA)
- MONOPRICE Datacom Jack, Cat6, Coupler, Black (7297)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- BLACK BOX Rj-45 Modular Splitter, 5-Position, 8 X (FM800-R2)
- BLACK BOX Gigabase2 Cat5E Jack, Universal Wiring, (FMT920-R2)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Red (C6-CPLR-RED)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Grn (C6-CPLR-GRN)
- LEGRAND Rj45 (8P8C) Coupler Keystone Insert Module - White (03677)
- Quest Technology International Voice & Data Jacks