Shop All Wire Strippers & Crimpers
Quest Technology International
Fastplug Rj45 Ratchet Crimp Tool
Mfr # TEL-6002
Zoro # G706602680
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Plastic/Metal
- Length (In.) 8.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # TEL-6002
- Zoro # G706602680
- UPC # 80011806345
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 8.375 |
Details
Handle Material | Plastic/Metal |
Description
Quest’s is a quick 1-step solution for simultaneously terminating and trimming all positioned wires when crimping FastPlug RJ45. It has a built-in cable stripper and will also crimp standard RJ45 and RJ11 modular plugs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch 11/16 (1752AV)
- MORSE Blade, 28-13/16 in.Lx1/2 in.W, Bimetal, PK3 (ZWEP281216MC)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3 (24436)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes (2866400)
- RIDGID Ridgid 41312 2 Pack Replacement Cutter Wheel (310976)
- PROSKIT UTP Universal Stripping Tool (200-016)
- KS Rachet Crimper 22-10 (20608)
- IDEAL 6 7/8 in Dieless Crimper F-Type, BNC, RCA, RG-11, Mini (30-793)
- STAHLWILLE TOOLS Crimping plier L.220mm head gunmetal finish handles crimp range 0.25, 0.5, 0.75, 1, 1.5, 2.5, 4, 6, 10, 16mm² (66346220)
- PLATINUM TOOLS All-in-one Stripping Tool (115 0226)
- NEW FARM PRODUCTS Heavy-Duty Splice Crimper/Wire Cutter (T2)
- Quest Technology International Wire Strippers & Crimpers