Shop All Voice & Data Connectors
Quest Technology International
Fastplug Rj45 Pass-Through Modular Plugs, 100Pk - Cat6, 8P8C
Mfr # NMP-8755-100J
Zoro # G406602379
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Height 0.55
- Length 0.75
- Material UL94V-0 Plastic
- Width 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NMP-8755-100J
- Zoro # G406602379
- UPC # 80011806344
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Dimensions
Height | 0.55 |
Length | 0.75 |
Width | 0.45 |
Details
Color | Clear |
Material | UL94V-0 Plastic |
Description
Quest’s FastPlug RJ45 is a simple wire pass through modular plug. It offers a quick 1-step solution for simultaneously terminating and trimming all positioned wires when used in combination with FastPlug RJ45 Ratchet Crimp Tool. FastPlug RJ45 is available in CAT5E and CAT6. Crimp tool and modular boots are offered separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV14-8Q)
- KILLARK Aluminum Hazardous Location Enclosure, 12 in H, 8.37 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (GRH-775L)
- LEGRAND Cover Clip, Gray, Steel, 3000 Series, Clips (G3006E)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EGXXXX)
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 0° 8 POLE, PUR 8x0, 25 GRAY, drag ch 2m (7000-48001-2920200)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Cat6 Crimp Connectors, Slide Through Wires, POE Compliant, 50PK (FWT100010C)
- MURR ELEKTRONIK M8 male 0° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08001-0300500)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW V4A, 5-pol. 6-8mm max. 0, 75mm² (7004-12881-0000000)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 20m (7700-44711-S4U2000)
- SWE-TECH 3C Simply45 Shielded Cat5e Pass Through RJ45 Crimp Connectors, Solid 24AWG/Stranded 28-26AWG, 50PK (FWTS45-1550)
- HUBBELL PREMISE WIRING Fiber Connector, 62.5 UM, OM1, SC, PK12 (FCSC900K62M12)
- Quest Technology International Voice & Data Connectors