Shop All Wire Connectors
Quest Technology International
F (Male) Compression Connectors, 75 Ohm - Rg-59, 50/Jar
Mfr # COM-1359-50J
Zoro # G006581982
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Red
- Height 0.44
- Width 0.44
- Length 1.22
- Material Nickel/Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # COM-1359-50J
- Zoro # G006581982
- UPC # 80011805499
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Height | 0.44 |
Width | 0.44 |
Length | 1.22 |
Details
Color | Silver/Red |
Material | Nickel/Brass |
Description
Designed for indoor and outdoor use, these weatherproof F compression connectors are designed to provide high quality audio and video signals in demanding A/V environments. They feature color-coded compression rings for easy detection of cable size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/4" x 1/2" Black Nylon Plastic Strap 10PK (64234)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44WP)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, 1NO, 15A @ 240V AC Contact Rating (V7-1C27E9)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Black (DR20BLK)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Compression Connectors, 75 Ohm - Rg-6 Quad, 50/Jar (COM-1306-50J)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - Right Angle F (M-F) (CAD-1100)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-6 Quad (CFC-7125)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M) (CAD-1090)
- ANDERSON POWER PRODUCTS HSG SPG SBX-175 RED (27251G5)
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK25 (160285-025)
- Quest Technology International Wire Connectors & Disconnects