Shop All Wire Connectors
Quest Technology International
F (Male) Compression Connectors, 75 Ohm - Rg-59, 10 Pack
Mfr # COM-1359
Zoro # G706581978
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Red
- Height 0.44
- Width 0.44
- Length 1.22
- Material Nickel/Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # COM-1359
- Zoro # G706581978
- UPC # 80011805465
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Height | 0.44 |
Width | 0.44 |
Length | 1.22 |
Details
Color | Silver/Red |
Material | Nickel/Brass |
Description
Designed for indoor and outdoor use, these weatherproof F compression connectors are designed to provide high quality audio and video signals in demanding A/V environments. They feature color-coded compression rings for easy detection of cable size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Magnetic Clip Assembly, Stinger (75967)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01D)
- INTERMATIC Line Voltage Ceiling Mount PIR Sensor (IOS-CMP-U)
- POWER FIRST Adapter, 1 Outlet, White (52NY45)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M) (CAD-1090)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - Right Angle F (M-F) (CAD-1100)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Compression Connectors, 75 Ohm - Rg-6 Quad, 50/Jar (COM-1306-50J)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-6 Quad (CFC-7125)
- S&G TOOL AID CORPORATION S & G Tool Aid Ta18550 Deutsch Terminals Release Tool Kit (TA18550)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- Quest Technology International Wire Connectors & Disconnects