Shop All Cable Connectors
Quest Technology International
F (M-M) Molded Cable, 75 Ohm, Rg-6 - 6 Ft
Mfr # VFC-2206
Zoro # G406602386
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector PVC Jacket
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # VFC-2206
- Zoro # G406602386
- UPC # 80011800585
- Country of Origin China
- Category Cable Connectors
Details
Material - Cable Connector | PVC Jacket |
Color | Black |
Description
Quest molded RG-6 F cables are ideal for use in making quality television connections for various media components such as DVD, video games, DVR's, Cable TV and Satellite set-top boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D16 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D16)
- POWER FIRST Piggyback, Single Crimp, Nylon, 16-14, PK50 (31A503)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Max. Voltage: 60V (87-7011)
- TECHFLEX Fiberglass Sleeving, Coated, 1/2", Black (FGL0.50BK25)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- MARMAT BNC Male to F Connector (VAD18)
- IFM Wireable M8 connector (E12463)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- ANCOR Marine Grade Electrical Wire Seal - Flat Cable, 14/3 to 12/3 AWG (765012)
- Quest Technology International Cable Connectors