Shop All VGA Connectors & Cables
Quest Technology International
F (M-M) Molded Cable, 75 Ohm, Rg-59 - 6 Ft
Mfr # VFC-1206
Zoro # G806581991
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material PVC Jacket
- Color Black
- Cable Length 6 ft
- Width 0.25
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # VFC-1206
- Zoro # G806581991
- UPC # 80011800576
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 6 ft |
Width | 0.25 |
Height | 0.25 |
Details
Conductor Material | PVC Jacket |
Color | Black |
Description
Quest molded RG-59 F cables are ideal for use in making quality television connections for various media components such as DVD, video games, DVR's, Cable TV and Satellite set-top boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Flashlight Battery, Vimar 43280006 (CUSTOM-511)
- BLACK BOX Extends Usb 2.0 Up To 100 Meters Over Catx Utp Cable. (IC400A-R2)
- SICURIX Arm Badge Holder, Vertical, PK12 (BAU 66860)
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, S/M, Lime (8001)
- QUEST TECHNOLOGY INTERNATIONAL SVGA Video Cable W/ Ferrite, Hd-15 - (M-M), 50 Ft (NCC-9250)
- CABLE WHOLESALE Cable Wholesale DisplayPort to VGA Video cable; DisplayPort Male to VGA Male; 6 foot (10H1-65106)
- BELKIN USB C Mm USB C GBe HDMI VGA USBa (AVC005BK-BL)
- INTELLINET NETWORK SOLUTIONS Rj-45 Male/Rj-45 Male, 0.6 M (2 Ft.). Gold-Plated Contacts For Best (739979)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- ADD-ON Addon 20.00Cm (8.00In) Vga Male To Female Black Splitter Cable (VGASPLMFF)
- MONOPRICE CPU Cord Adapter, HD15(VGA) M/DVI-A F (2397)
- Quest Technology International VGA Connectors & Cables