Shop All Coaxial Cables
Quest Technology International
F (M-M) Molded Cable, 75 Ohm, Rg-59 - 3 Ft
Mfr # VFC-1203
Zoro # G306580173
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Color Black
- Jacket Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # VFC-1203
- Zoro # G306580173
- UPC # 80011800575
- Country of Origin China
- Category Coaxial Cables
Dimensions
Length | 3 ft |
Details
Color | Black |
Jacket Material | PVC Jacket |
Description
Quest molded RG-59 F cables are ideal for use in making quality television connections for various media components such as DVD, video games, DVR's, Cable TV and Satellite set-top boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 6 hr. (A506HW)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Two Hole Pipe Strap, 25PK (HW407)
- FLEX-STRUT Corner Angle, Universal (FS-5124 E/G)
- GAMPAK 49047 EMT Set Screw Connector 90 deg 0.5 in. (3067147)
- QUEST TECHNOLOGY INTERNATIONAL BNC (M-M) Molded Video Cable, 75 Ohm, Rg-59 - 12 Ft (NBC-1712)
- POWER FIRST Compression Connector, BNC, RG59, PK15 (2UYH2)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, White (C5785.41.02)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC88-1)
- MONOPRICE Cable Adapter, BNC M to RCA M (4122)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Ivory (NS785I)
- Quest Technology International Coaxial Cables