Shop All Voice & Data Connectors
Quest Technology International
F-81 (F-F) Keystone Insert, 75 Ohm
Mfr # NIN-1208
Zoro # G506602385
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 1.25
- Material UL94V-0 Plastic
- Height 0.86
- Width 0.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NIN-1208
- Zoro # G506602385
- UPC # 80011800245
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Dimensions
Length | 1.25 |
Height | 0.86 |
Width | 0.64 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Quest offers a F-81 insert for use in any standard keystone wall plate or patch panel._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Fork Terminal 1/4" Stud PK50 (C10-14F)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY5262GRY)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PUR 3X0.75 black UL/CSA, drag ch 3m (7000-11021-6360300)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- MURR ELEKTRONIK M12-RJ45-ETHERNET-ADAPTER 90°, D-Cod., 4-pol. (7000-99052-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 3m (7000-08061-2110300)
- SWE-TECH 3C SC Connector, 50/125mOM3/OM4, blk Housing & Aqua Boot, Boot 900m/3.0mm-Corning 95-050-41-X Unicam (FWT31SC-31195)
- ALLEN TEL Cat 6 Coupler, Black (AT66C-00)
- HOME-FLEX UNDRGRND COUPL 3/4X3/4"" (18-429-007)
- MURR ELEKTRONIK M8 female 0° with cable, PUR 3x0.25 bk UL/CSA+drag chain 10m (7000-08041-6301000)
- MURR ELEKTRONIK M12-PANEL FEED THROUGH 8POLE A CODED (7000-48111-0000000)
- Quest Technology International Voice & Data Connectors