Shop All Wire Connectors
Quest Technology International
F-81 (F-F) Inline Coupler, 75 Ohm - 3/4'', CaTV 1Ghz With Nut &Amp; Washer
Mfr # CFS-0182
Zoro # G106602419
product price: $0.47
/ea
Sold in multiples of 50 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 0.5
- Width 1
- Length 0.5
- Material Nickel/Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # CFS-0182
- Zoro # G106602419
- UPC # 80011800070
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Height | 0.5 |
Width | 1 |
Length | 0.5 |
Details
Color | Silver |
Material | Nickel/Brass |
Description
Quest offers a selection "Inline" F couplers used for Antenna, Cable TV, and satellite installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Ornge (HBL300FO)
- DAYTON Circuit Breaker, NDB2-63 B1/1 Series 1A, 1 Pole, 277V AC, B Curve (5ZUV8)
- STA-KON 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (14RB-516)
- SQUARE D Surge Protector, 3 Phase, 480V, 1 Poles, 3 (TVS5HWA10X)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M) (CAD-1090)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Compression Connectors, 75 Ohm - Rg-6 Quad, 50/Jar (COM-1306-50J)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - Right Angle F (M-F) (CAD-1100)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-6 Quad (CFC-7125)
- GARDNER BENDER Wire Connector, Push-In, 2-Port, PK100 (10-PC2)
- ANDERSON POWER PRODUCTS PP PAK 4P PLUG LATCH (1452G3)
- Quest Technology International Wire Connectors