Shop All Raceway Fittings
Quest Technology International
End Cap Raceway Accessory - 1'', White, 12 Pk
Mfr # FEC-72414
Zoro # G406579985
product price: $2.65
/ea
Sold in multiples of 12 for $31.80
$31.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Height 1
- Width 1
- Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FEC-72414
- Zoro # G406579985
- UPC # 87663000156
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1 |
Width | 1 |
Length | 1 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, A, 1 CO, 0.05s...300h, power on delay, 24...240V AC DC (RE22R1AMR)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G11)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- HUBBELL WIRING DEVICE-KELLEMS Tee Cover, White, PVC, Covers (PT1TC)
- LEGRAND Wire Clip, 1500 Series Raceway, Clips (1500WC)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- LEGRAND Device Box, Black, Boxes (OFR48-2)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK20 (ICF3WH-E)
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- Quest Technology International Raceway Fittings