Shop All Raceway Fittings
Quest Technology International
End Cap Raceway Accessory - 1'', Beige, 12 Pk
Mfr # FEC-72424
Zoro # G706580025
product price: $2.65
/ea
Sold in multiples of 12 for $31.80
$31.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Length 1
- Width 1
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FEC-72424
- Zoro # G706580025
- UPC # 87663000157
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 |
Width | 1 |
Height | 1 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Right Elbow, 6 Gauge, PK50 (6308-050F)
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage (PC10-3012-X)
- IDEAL In-Line Connectors, 2-Port, PK300 (30-1042J)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 4 in (5503-24-00)
- WIREMOLD Bottom Housing Assembly, PVC (1125CHA)
- NVENT HOFFMAN U-Connector, Comm, Steel, 6in. H x 6in. L (F66GUC)
- WIREMOLD Abandon Plate, Brown, Brass (1043B)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BF)
- HUBBELL WIRING DEVICE-KELLEMS Full Capacity Box, White, PVC, Boxes (PB3FCIB2G)
- GAMPAK ELBOW PULL 90D RGD 3/4"" (49682)
- LEGRAND Cover Clip, Ivory, PVC, 800 Series, Clips (806)
- Quest Technology International Raceways