Shop All Voice & Data Jack Accessories
Quest Technology International
Easy Termination Press (For 180 Degree Tooless Keystone Jacks)
Mfr # TEL-6065
Zoro # G006580206
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Material Plastic/Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # TEL-6065
- Zoro # G006580206
- UPC # 80011806371
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jack Accessories
Details
Color | Black/Blue |
Material | Plastic/Metal |
Description
Quest offers a Cat6A Shielded Power Over Ethernet keystone jack with high-speed data transfers over 10Gbps . Our Easy Termination Press assists in securing the wired 180 degree 110 IDC to the 180 degree jacks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound (FD430M)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Red, Toggl (HBL1221R)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A8R64)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- GARDNER BENDER Plug Rj-45 Cat 6 Modular (GMC-88C6)
- ALLEN TEL RS232 Adapter Kit, 8-Conductor Jack to Male (ATRA8M)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-50)
- BLACK BOX Color-Coded Snagless Pre-Plugs, 50-Pack, (FMT736)
- Quest Technology International Voice & Data Jack Accessories