Shop All Stereo & Optical Audio Cables
Quest Technology International
Dual RCA (M) To 3.5 Stereo (M) Adapter Cable - 6 Ft
Mfr # VCA-7306
Zoro # G006580121
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color Black/Red/White
- Conductor Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # VCA-7306
- Zoro # G006580121
- UPC # 80011805440
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 6 ft |
Details
Color | Black/Red/White |
Conductor Material | PVC Jacket |
Description
Quest RCA mono/stereo adapter cables are ideal for making quality audio and video connections while converting RCA and 3.5mm connections, and for splitting or combining signals using different connector type connections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Enduring 3FM7 (ML7-6123296)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 6ft (5598)
- NITECORE UMS4 Intelligent USB Four Slot Superb Battery Charger (UMS4)
- AIDATA Crystal Gel Keyboard Wrist Rest, Green (CGL006G)
- QUEST TECHNOLOGY INTERNATIONAL 3.5 Stereo (M-M) Cable - 6 Ft (VCA-7106)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (F) To 3.5 Stereo (M) Adapter Cable (VCA-7010)
- QUEST TECHNOLOGY INTERNATIONAL Toslink Digital Audio 5.1 Cable - 12 Ft (NFT-1012)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 6ft (P560-006)
- MONOPRICE Audio Cable, 3.5mm, M/M, 12 Ft (645)
- SPARK 100' 16 Gauge Speaker Wire (SP59432)
- GALAGA Pig Hog PHX1410 10 ft. TRS 0.25 in. Female to TRS 0.25 in. Male Headphone Extension Cable (PHX1410)
- Quest Technology International Stereo & Optical Audio Cables