Shop All Magnifier Lights
Quest Technology International
Deluxe Magnifying Lamp
Mfr # GMP-8150
Zoro # G206602425
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 42
- Overall Height 12
- Overall Width 3
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # GMP-8150
- Zoro # G206602425
- UPC # 80011801902
- Country of Origin Taiwan, Province of China
- Category Magnifier Lights
Dimensions
Overall Length | 42 |
Overall Height | 12 |
Overall Width | 3 |
Details
Color | White |
Material | Metal |
Description
Quest has Magnifying Lamps for the Bench Technician.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS GLOBE Three Light White Clear BeveLED Glass Post Light (4995 WH)
- SATCO 60 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 672L - Candelabra Base - 120V (S3246)
- COAST PRODUCTS A15 Stainless Steel Flashlight (19266)
- LITHONIA LIGHTING Board Charger (ELP E022)
- WALDMANN Round Magnifier Light, Gray, 3.5 Diopter (113525000-00698859)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE49)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4-B)
- GLOBAL INDUSTRIAL LED Magnifying Lamp With Covered Metal Arm, 8 Diopter, Black (277665)
- PROSKIT LED Table Clamp Magnifier Lamp 110V (MA-1209LA)
- GLOBAL INDUSTRIAL LED Magnifying Lamp, 3 Diopter, Black (695231)
- SUPERJOCK 10 SUPER BRIGHT LED MAGNIFIER WITH 2.5 in. GLASS LENS (SU29081)
- Quest Technology International Magnifier Lights