Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Decor Keystone Wall Plate, Single-Gang, White - 1-Port Insert
Mfr # NFP-4108
Zoro # G806569968
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1.5
- Material UL94V-0 Plastic
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NFP-4108
- Zoro # G806569968
- UPC # 80011803776
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 1.5 |
Height | 4 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Quest single-gang vertical decor style keystone wall plates are available in 1 & 2 port versions; are designed for vertical mounting on a wall; and are constructed for use with any standard keystone inserts._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 12; 13, Hinged (N12241608)
- POWER FIRST 50 ft. 16/3 Extension Cord SPT-2 (1FD59)
- GROTE Toggle Switch, On/Off, Glow, Blue, 20A (82-1908)
- QUICKCABLE Primary Wire, 18 Gauge, Yellow, 100ft. (230204-100)
- QUEST TECHNOLOGY INTERNATIONAL Wall Plate Surface Mount Box, Single-Gang, White - 1.5" Deep (NFP-3000)
- QUEST TECHNOLOGY INTERNATIONAL Wall Plate W/ Dual Usb Charging, White, Etl - Dual Std (EPD-3028)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - Blank, Ivory (NFP-1007)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate W/ Icon Slots & Tabs, White - 2 Port, Angled-Port (NFP-3028)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Surface Mount Box, Rj11, 6P4C, Single - Ivory (NTB-1401)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - 1 Port, Gray (NFP-5010)
- ALLEN TEL Versatap Faceplate, 3-Port, Ivory (AT30-3-09)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates