Shop All VGA Connectors & Cables
Quest Technology International
DB-9 Data Cable, Straight-Wired - (M-F) Extension, 10 Ft
Mfr # NCC-1210
Zoro # G206580099
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material PVC Jacket
- Color Off-White
- Cable Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NCC-1210
- Zoro # G206580099
- UPC # 80011800173
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 10 ft |
Details
Conductor Material | PVC Jacket |
Color | Off-White |
Description
Quest offers a wide selection of DB-9 data cables that are straight-wire configured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Lithium Ion Battery 20V 4.0Ah, PK2 (CMCB204-2)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- BUSINESS SOURCE 16:9 Ratio Blackout Privacy Filter Black 16:9 (20515)
- CLEAN REMOTE Remote Control, Hospitality Type (CRKC1)
- WORKS Works 22-100-11 P4 ATX 4-Pin To EPS 8-Pin Cable Adapter; 8.75 in. Long (22-100-11)
- SPECO TECHNOLOGIES High Resolution Video-Vga Converter, Includes Power Supply (BNCVGAHR)
- MONOPRICE CPU Cord Splitter, VGA M/(2)VGA F (2679)
- TRIPP LITE VGA Monitor Cable, 50 ft., Black (P502050)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- MONOPRICE CPU Cord, SVGA/3.5mm Stereo M to M, 50ft (560)
- COMPUCESSORY Compucessory Extension Cord (CCS25148)
- Quest Technology International VGA Connectors & Cables