Shop All VGA Connectors & Cables
Quest Technology International
DB-9 Data Cable, Straight-Wired - (F-F), 6 Ft
Mfr # NCC-2206
Zoro # G106580410
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material PVC Jacket
- Color Off-White
- Cable Length 6 ft
Product Information
- Brand Quest Technology International
- MFR # NCC-2206
- Zoro # G106580410
- UPC # 80011800174
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 6 ft |
Details
Conductor Material | PVC Jacket |
Color | Off-White |
Description
Quest offers a wide selection of DB-9 data cables that are straight-wire configured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CR5.30.07)
- MIGHTY MAX BATTERY YTX7L-BS Replaces Kawasaki KFX450R ATK Aprillia With 12V 1Amp Charger (MAX3832385)
- EXELL BATTERY Flashlight Battery 6V 2400mAh Fits Streamlight SL20X-LED & 20175 (EBFLB-NCD-6)
- QUEST TECHNOLOGY INTERNATIONAL SVGA Video Cable W/ Ferrite, Hd-15 - (M-M), 50 Ft (NCC-9250)
- SWE-TECH 3C SVGA HD15 Male to BNC 5 Male Monitor Breakout Cable, Black, Double Shielded, 10 foot (FWT10H1-18110BK)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 25ft (3594)
- TRIPP LITE ADAPTER, USB C TO VGA (TRPU44406NVGUC)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- SYBA VGA Chainable Extender with Audio Over Cat5e-IP Transmitter (SY-EXT32016)
- CABLE WHOLESALE DVI to VGA Converters (30DV-05300)
- Quest Technology International VGA Connectors & Cables