Shop All Wire Strippers & Crimpers
Quest Technology International
D-Sub Ratchet Crimp Tool, 10-22Awg (Non-Insulated Open Barrels)
Mfr # TRF-3052
Zoro # G106584463
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Metal/Rubber
- Length (In.) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # TRF-3052
- Zoro # G106584463
- UPC # 80011800787
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 9 |
Details
Handle Material | Metal/Rubber |
Description
The Quest Professional Ratchet Crimp Tool series provides installers the best choice in professional connector crimp tools. These tools are designed for durable use and provides long life dependability and consistent, reliable terminations, crimp after crimp. They feature a 9ʺ frame design, which allows strong leverage during the crimp process with a ratchet action mechanism providing easy, repeatable and reliable crimps. The tools come complete with a set die, which are also interchangeable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, #38, Carbide (200-1015)
- WESTWARD Carpet Seam Roller, 3-1/2 In, Stl, Star Whl (13A748)
- GEARWRENCH 7/16" 12 Point Long Pattern Combination Wrench (81655)
- LYNDEX-NIKKEN Collet, R8, 3/4in (800-048)
- QUEST TECHNOLOGY INTERNATIONAL Coax Non-Ratchet Crimp Tool - .100/.359/.475 For F, N &Amp; Uhf On Rg-6 Quad/8/11/213 (TFC-4035)
- QUEST TECHNOLOGY INTERNATIONAL Adjustable Coax Cable Stripper - 2 Blade, Rg-58/59/6/6 Quad (TCS-5020)
- QUEST TECHNOLOGY INTERNATIONAL Coax Ratchet Crimp Tool - .255″/.213″/.068″ For 3Pc Bnc/Tnc On Rg-58 (TRF-3000)
- QUEST TECHNOLOGY INTERNATIONAL 4-Way Cable Stripper For Utp, Flat & Coax (Adjustable) (TEL-6105)
- QUEST TECHNOLOGY INTERNATIONAL Coax Ratchet Crimp Tool - .350″/.320″/.255″ For 1Pc F On Rg-59/6/6 Quad (TRF-3020)
- QUEST TECHNOLOGY INTERNATIONAL Fiber Optic Cable Cutter & Stripper, Adjustable, 125 & 250Um (TFS-1400)
- KLEIN TOOLS 7 3/4 in Wire Stripper (1000)
- Quest Technology International Wire Strippers & Crimpers