Shop All Raceway Fittings
Quest Technology International
Coupler For Wirehider Raceway - 1/2'', Beige, 12 Pk
Mfr # FJC-05E
Zoro # G706579999
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Length 1
- Width 0.5
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FJC-05E
- Zoro # G706579999
- UPC # 87663000007
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 |
Width | 0.5 |
Height | 0.5 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELASCO PRODUCTS Elasco Cable Guard Protectors (MG1300)
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32" 4" Len, PK8 (HST-187)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 100' (121910)
- 3M 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (MU14-14RHTX)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44LE9KOKT)
- LEGRAND Blank End, Ivory, Steel, Ends (V4010B)
- WIREMOLD Accessory Pack, Steel (25AM-AP)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL511IV)
- WIREMOLD Entrance End Fitting, Ivory, PVC (5510D)
- Quest Technology International Raceways