Shop All Raceway Fittings
Quest Technology International
Coupler For Wirehider Raceway - 1'', White, 12 Pk
Mfr # FJC-10W
Zoro # G806580031
product price: $2.55
/ea
Sold in multiples of 12 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Height 1
- Width 1
- Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FJC-10W
- Zoro # G806580031
- UPC # 87663000006
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1 |
Width | 1 |
Length | 1 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- LEGRAND 2.5M 14 Awg European Power Cord (Cee7/7 To Iec320C13) (Taa Compliant) (03138)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Toolless, White (N238-001-WH-TF)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1385W)
- WIREMOLD Legrand 800-Volt Raceway Base and Cover Non-Metallic Single-Channel in White (800BAC-WH)
- CANTEX BODY CONDUIT PVC1-1/4""LB (5133666U)
- WIREMOLD 640C Cover Cutter 4000/6000 (640C)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Cover, White (PT1EE)
- LEGRAND Cover Clip, Ivory, PVC, 2300 Series, Clips (2306)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Lan-Trak (PLP1CACF)
- WIREMOLD Single Two Gang Sover, Gray, Steel (G4047JX)
- Quest Technology International Raceways