Shop All Raceway Fittings
Quest Technology International
Coupler For Wirehider Raceway - 1'', Beige, 12 Pk
Mfr # FJC-10E
Zoro # G806580024
product price: $2.55
/ea
Sold in multiples of 12 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Height 1
- Length 1
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FJC-10E
- Zoro # G806580024
- UPC # 87663000005
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1 |
Length | 1 |
Width | 1 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3679)
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 (CFV1309Z1)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Blue (HBL5362SA)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0900504)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-1)
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249I-24)
- NVENT HOFFMAN Telescope Fitting, Ind, Steel, 6in.Hx6in.L (F66WA)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUCGV)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PB3TCBCA)
- WIREMOLD Single Service Fitting, Gray, Aluminum (525C)
- Quest Technology International Raceway Fittings