Shop All Raceway Fittings
Quest Technology International
Coupler For Raceway Latching Duct & Roar - 1/2'', White, 12 Pk
Mfr # FCF-LD05W
Zoro # G006579989
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Height 0.5
- Width 0.5
- Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FCF-LD05W
- Zoro # G006579989
- UPC # 87663000010
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 0.5 |
Width | 0.5 |
Length | 1 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24D026)
- ROADPRO All Purpose Electrical Wire, 14ga., 15ft. (RP1415)
- LEVITON OUTLET ORANGE 5-20R 125V (05362-0IG)
- PANDUIT Flushed Duct Cover, PVC, 2" x 1' (6-Pack), Intrinsic Blue, Protective Film (C2IB6-F)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- WIREMOLD Carpet Flange, Brown, PVC (817PCC-BRN)
- WIREMOLD 640B Wiremold Raceway Cutter (640B)
- WIREMOLD Two Gang Extension Adaptor Fitting, Ivory (V5751-2)
- HUBBELL WIRING DEVICE-KELLEMS Adjustable Offset Connector, Ivory, Steel (HBL5786IVA)
- WIREMOLD Flat End Fitting, Gray, Aluminum (AL3311)
- NVENT HOFFMAN Reducer, Ind, Steel, 0in. H x 0in. L (F66LRE44)
- Quest Technology International Raceway Fittings