Shop All Raceway Fittings
Quest Technology International
Coupler For Raceway Latching Duct & Roar - 1'', White, 12 Pk
Mfr # FCF-LD10W
Zoro # G606580040
product price: $2.89
/ea
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 1
- Height 1
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FCF-LD10W
- Zoro # G606580040
- UPC # 87663000004
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 |
Height | 1 |
Width | 1 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 2 ft. (3425)
- HOPKINS Adapt 7 Blade To 4Flat (47345)
- MERSEN Fuse, G Class, AG Series, Time Delay, 45 A, 480V AC, Nonindicating (AG45)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2145CP)
- CANTEX BODY CONDUIT PVC1-1/4""LB (5133666U)
- WIREMOLD White Wire Channel Inside Elbow (6699961)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44LE9KOKT)
- LEGRAND Connection Cover, Ivory, Steel, 2400 Series (V2406)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIREMOLD 640B Wiremold Raceway Cutter (640B)
- HALEX 3/8 in. Flexible Metal Conduit FMC Clamp Combination Connector (05711B)
- Quest Technology International Raceway Fittings