Shop All Raceway Fittings
Quest Technology International
Coupler For Raceway Latching Duct & Roar - 1-1/2'', White, 12 Pk
Mfr # FCF-LD15W
Zoro # G606579976
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Width 1.5
- Height 1
- Length 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FCF-LD15W
- Zoro # G606579976
- UPC # 87663000426
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.5 |
Height | 1 |
Length | 1.5 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE F-Type F to M Adapter, Right Angle (6775)
- ACT Heavy Duty Cable Tie, L 15", 120 Lbs, Black (14-120-UV-100)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Die Cast Liquid Tight Connector, 10PK (LT9050)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-2M)
- D-LINE Equal Tee, White, ABS, Tees (US/FLET3015W/5/GR)
- LEGRAND Single Round Opening, Gray (G4047AX)
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Clip, Stainless Steel, Clips (PL1MC)
- WIREMOLD Flat Elbow Fitting, Ivory, PVC (2811)
- GARDNER BENDER Split Flex Tubing, Raceway, 1/2"x8 ft., Wht (FLX-5008W)
- WIREMOLD Carpet Flange, Brown, Brass (817C)
- Quest Technology International Raceways