Shop All Raceway Fittings
Quest Technology International
Coupler For Raceway Latching Duct & Roar - 1-1/2'', Beige, 12 Pk
Mfr # FCF-LD15E
Zoro # G806580017
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Height 1
- Length 1.5
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FCF-LD15E
- Zoro # G806580017
- UPC # 87663000425
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1 |
Length | 1.5 |
Width | 1.5 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-24A)
- TRIPP LITE Power Cord, 5-15P-2x 5-15R, 13A, 16AWG, 18" (P024-18N-13A-2R)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1816AWW)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Ivory (BRY5462I)
- WIREMOLD Panel Connector Fitting, Gray, Steel (G4086A)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- LEGRAND Coupling, Gray, Steel, 3000 Series (G3001)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BB)
- GARDNER BENDER Split Flex Tubing, Raceway, 1"x5 ft., White (FLX-1005W)
- NVENT HOFFMAN Tee Fitting, Comm, Steel, 6in. H x 6in. L (F66GT)
- Quest Technology International Raceway Fittings