Shop All Wire Strippers & Crimpers
Quest Technology International
Coax Ratchet Crimp Tool - .325″/.255″/.213″/.110″/.068″ (Universal)
Mfr # TRF-3060
Zoro # G406584460
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Metal/Rubber
- Length (In.) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # TRF-3060
- Zoro # G406584460
- UPC # 80011800517
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 9 |
Details
Handle Material | Metal/Rubber |
Description
The Quest Professional Ratchet Crimp Tool series provides installers the best choice in professional connector crimp tools. These tools are designed for durable use and provides long life dependability and consistent, reliable terminations, crimp after crimp. They feature a 9ʺ frame design, which allows strong leverage during the crimp process with a ratchet action mechanism providing easy, repeatable and reliable crimps. The tools come complete with a set die, which are also interchangeable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-3/16" Torx(R) SAE Socket, 12 Points (53YU57)
- COLLINS AXE Hammer Drilling W/Hckyhd (DHT-3H-C/32494)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501397)
- MILWAUKEE TOOL SDS Max Thin Wall Core Bit 12" Adapter Shank (48-03-3574)
- QUEST TECHNOLOGY INTERNATIONAL 4-Way Cable Stripper For Utp, Flat & Coax (Adjustable) (TEL-6105)
- QUEST TECHNOLOGY INTERNATIONAL Adjustable Coax Cable Stripper - 3 Blade, Rg-8/11/123 (TCS-5040)
- QUEST TECHNOLOGY INTERNATIONAL Coax Ratchet Crimp Tool - .350″/.320″/.255″ For 1Pc F On Rg-59/6/6 Quad (TRF-3020)
- QUEST TECHNOLOGY INTERNATIONAL Modular Ratchet Crimp Tools - Lightweight, Rg11/12/45, 6P4C/6P6C/8P8C (TEL-6030)
- QUEST TECHNOLOGY INTERNATIONAL Modular Non-Ratchet Crimp Tool - Rj11/12/45, 6P4C/6P6C/8P8C (TEL-6000)
- QUEST TECHNOLOGY INTERNATIONAL Coax Ratchet Crimp Tool - .255″/.213″/.068″ For 3Pc Bnc/Tnc On Rg-58 (TRF-3000)
- SUPERIOR ELECTRIC Automatic Wire Stripper With 7 Inch Adjuster - 5/8 Inch Peel Width (CR3)
- Quest Technology International Crimping Tools