Shop All Cable Connectors
Quest Technology International
Coax Inter-Adapter - 75 Ohm, F (F) To RCA (M), Euro Style
Mfr # CAD-1120
Zoro # G306580159
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # CAD-1120
- Zoro # G306580159
- UPC # 80011800025
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
Quest offers a wide selection of Inter-Series connectors available in 50 and 75 Ohm. Choose adapters for conversion of different style connectors such a F, BNC, RCA, and more._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power 16/3 SJTW 8ft Heavy Duty Extension Cord, GG-13708BK - Black (GG-13708BK)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- NVENT CADDY J-Hook 1in. (CAT16HP)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Ivory (933V-BOX)
- IFM Wireable M12 connector (E18059)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- BALLUFF Power Male/Female T-Splitter 50V 8A Connector (BDNTPTEAA01)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- Quest Technology International Cable Connectors